Beli bosch gwi 10.8 v li di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- TRUSCO Jack With JawsDeskripsi:Use:Machine installation, architecture, civil engineering, bridge construction, and disaster prevention.
- KANZAWA WORKS Speed ControllerDeskripsi:An inexpensive type speed controller that can control the rotational speed of electric tools and minimizes the functions. It can be used for various electric tools (motors with carbon brushes) such as electric drills, electric circular saws, disc sanders, and routers . It can be controlled while maintaining the torque, which helps extend the life of the end tool and is safe and convenient for drilling hard wood and large diameter holes. It also has a sound reduction effect, so it is convenient even in places where power tool noise is a concern.atribut:
- Dimensions (mm): 65x130x41
- Voltage (V): 100
- Current (A): 15
- Maximum Load (W): 1500
- Control Method/Rotation Speed: SCR feedback control/LOW to 70%
- Fuse: Glass tube fuse
- Number of Revolutions (%): 0 to 70
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- Makita Mesin Bor SudutDeskripsi:Provides a compact solution when working between framing studs and other close quarter applicationsatribut:
- Iron Capacity (mm): 10
- Wood Drill Capacity (mm): 25
- Electrical Power (W): 450
- Iron Capacity (inch): 3/8
- No Load Speed (rpm): 0 - 2.400
- Wood Drill Capacity (inch): 1
Daftar Harga bosch gwi 10.8 v li Terbaru September 2025
Makita Cordless Drill Driver | Rp1.499.900 |
BOSCH Cordless Drill Driver | Rp1.299.900 |
Makita Cordless Hammer Drill Driver | Rp3.399.900 |
BOSCH Mesin Bor | Rp99.000 |
Makita Cordless Impact Driver | Rp1.699.900 |
BOSCH Gerinda Tangan Kecil | Rp999.900 |
BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
BOSCH Cordless Impact Drill | Rp1.499.900 |
BOSCH X-Line | Rp109.900 |
BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
Data diperbarui pada 07/09/2025 (Harga belum termasuk PPN)